Beli bosch cordless grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Cordless Angle Grinder
    Mulai

    Rp2.599.900

    BOSCH Cordless Angle Grinder
    Deskripsi:
    Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
  2. Makita 100mm rechargeable disc grinder 40VMAX
    Mulai

    Rp5.399.900

    Makita 100mm rechargeable disc grinder 40VMAX
    Deskripsi:
    40Vmax series. Slide switch type. Kickback recoil reduction. Prevent restart. Soft start. Wireless interlocking
    atribut:
    • Applicable battery: A-69939,A-69923
    • Battery Capacity (AH): 2.5/4.0
    • Battery Voltage (V): DC 36 (40Vmax)
    • Dimensions (Length L x Width W x Height H) (mm): 391x117x151
    • Disc Mounting Hole Diameter (DIAmm): 15
    • Height (mm): 151
    • Length (mm): 391
    • Mass (kg): 2.6 (when BL4025 is installed)
    • Rotational speed (min -1 [times / min]): 8500
    • Type Switch: Slide switch
    • Voltage (V): DC 36 (40Vmax)
    • Wheel Diameter (DIAmm): 100
    • Width (mm): 117
  3. BOSCH Starter Kit Battery
    Mulai

    Rp1.899.900

    BOSCH Starter Kit Battery
    atribut:
    • Cell Type: Li-Ion
  4. DEWALT Cordless Angle Grinder Max Slide SAG M10 Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.599.900

    DEWALT Cordless Angle Grinder Max Slide SAG M10 Kit
    Deskripsi:
    Specifications:Voltage : 20VBattery Capacity : 5.0 AhBattery : 2Charger : DCB115Disc Diameter : 100mm ( 4" )Spindle Thread : M10Switch Type : SliderNo Load Speed : 9000 rpmSoft Start : YesE-clutch : YesE-brake : YesWeight : 2.9 Kg ( With Battery )Features:- Brushless motor of the angle grinder requires no brush changes.- DEWALT grinder's brake stops wheel in 2 seconds or less on average.- Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the metal grinder and shut the grinder off- Power Loss Reset prevents accidental restarts following a power disruption when the tool is left in the "on" position
    atribut:
    • Voltage (V): 20
    • Battery Capacity (AH): 5
    • Charger: DCB115
    • Disc Diameter (mm): 100
    • Spindle Thread: M10
    • Switch Type: Slider
    • No Load Speed (rpm): 9000
  5. Makita Cordless Die Grinder
    Mulai

    Rp9.399.900

    Makita Cordless Die Grinder
    atribut:
    • Capacity (mm): Collet : 3-8
    • Dimensions (LxWxH) (mm): 402x82x118 (15-3/4x3-1/4x4-5/8inch)
    • No Load Speed (rpm): 26000
    • Wheel Diameter (mm): 36
  6. TOP Digital Torque Wrench With Adjustable Head
    Mulai

    Rp11.999.900

    TOP Digital Torque Wrench With Adjustable Head
    atribut:
    • Load Direction: Right, Left
    • Power Supply: DH030 to 085 AAA dry cellx2 (included) , DH135 to 340 AA dry cellx2 (included)
    • Torque accuracy: Clockwise (right) ±3%, Counterclockwise (left) ±4%
  7. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  8. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  9. BOSCH Battery
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    BOSCH Battery
    Deskripsi:
    Berat yang ringan untuk pekerjaan yang lebih nyaman, terutama pada penggunaan di area atas kepala
  10. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  11. BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.399.900

    BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    - Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
  12. BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  13. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  14. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  15. DEWALT Cordless Angle Grinder Max Flexvolt
    Mulai

    Rp3.099.900

    DEWALT Cordless Angle Grinder Max Flexvolt
    Deskripsi:
    Specifications:Voltage: 54V MaxMax Disc. Diameter: 125 mmNo Load Speed: 9.000 mmSpindle Thread: M14Spindle Lock: YesBattery Chemistry: XR Li-IonBattery Capacity: 2 pcs x 6.0 AhWeight: 2.18 KgWeight: 4.6 Kg
    atribut:
    • Voltage (V): 54
    • Max Disc. Diameter (mm): 125
    • No Load Speed (mm): 9000
    • Spindle Thread: M14
    • Spindle Lock: yes
    • Battery Chemistry: XR Li-Ion
    • Battery Capacity: 2 pcs x 6.0 Ah
Daftar Harga bosch cordless grinder Terbaru October 2026
BOSCH Cordless Angle GrinderRp2.599.900
Makita 100mm rechargeable disc grinder 40VMAXRp5.399.900
BOSCH Starter Kit BatteryRp1.899.900
DEWALT Cordless Angle Grinder Max Slide SAG M10 KitRp6.599.900
Makita Cordless Angle GrinderRp4.799.900
Makita Cordless Die GrinderRp9.399.900
TOP Digital Torque Wrench With Adjustable HeadRp11.999.900
BOSCH Angle Grinder (Mesin Gerinda Tangan)Rp589.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)